- 9 Keys
- 5/64" to 1/4"
- Blue
- Long Hi-Vis Fold-Up
| Inch/Metric | Metric |
| Handle Lengths | 6 3/8 in |
| Design | Fold-Up |
| Type | Long Hi-Vis Fold-Up |
| No. of Keys | 5 |
| Key Size | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Weight | 0.7 LB |
| Inch/Metric | Metric |
| Handle Lengths | 6 3/8 in |
| Design | Fold-Up |
| Type | Long Hi-Vis Fold-Up |
| No. of Keys | 5 |
| Key Size | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Weight | 0.7 LB |