- 270 Keys
- 9 Sizes
- 5/64" to 3/8"
- Hex Key Assortment
- w/Metal Storage Box
| No. of Keys | 270 |
| Type | Hex Key Assortment |
| Key Size | 50 - 5/64 in, 50 - 3/32 in, 50 - 1/8 in, 25 - 5/32 in, 25 - 3/16 in, 25 - 7/32 in, 25 - 1/4 in, 10 - 5/16", 10 - 3/8" |
| Inch/Metric | Inch |
| Weight | 12.15 LB |

