- 175 Keys
- 7 Sizes
- 1.5 mm to 6 mm
- Hex Key Assortment
- w/Metal Storage Box
| Type | Hex Key Assortment |
| No. of Keys | 175 |
| Key Size | 25 - 1.5 mm, 25 - 2 mm, 25 - 2.5 mm, 25 - 3 mm, 25 - 4 mm, 25 - 5 mm, 25 - 6 mm |
| Inch/Metric | Metric |
| Weight | 4.55 LB |
| Type | Hex Key Assortment |
| No. of Keys | 175 |
| Key Size | 25 - 1.5 mm, 25 - 2 mm, 25 - 2.5 mm, 25 - 3 mm, 25 - 4 mm, 25 - 5 mm, 25 - 6 mm |
| Inch/Metric | Metric |
| Weight | 4.55 LB |