- 6 Piece
- T-10 to T-30
- Long Arm
- Torx® Key Set
- w/Vinyl Pouch
| Inch/Metric | Torx® |
| No. of Keys | 6 |
| Key Size | T-10, T-15, T-20, T-25, T-27, T-30 |
| Type | Torx Long Arm |
| Weight | 0.2 LB |
| Inch/Metric | Torx® |
| No. of Keys | 6 |
| Key Size | T-10, T-15, T-20, T-25, T-27, T-30 |
| Type | Torx Long Arm |
| Weight | 0.2 LB |