- 13 Piece
- T-7 to T-55
- Short Arm
- Torx® Key Set
- w/Vinyl Pouch
| No. of Keys | 13 |
| Key Size | T-7, T-8, T-9, T-10, T-15, T-20, T-25, T-27, T-30, T-40, T-45, T-50, T-55 |
| Type | Torx Short Arm |
| Inch/Metric | Torx® |
| Weight | 0.7 LB |
| NSN Number | 5120-01-355-2060 |
| No. of Keys | 13 |
| Key Size | T-7, T-8, T-9, T-10, T-15, T-20, T-25, T-27, T-30, T-40, T-45, T-50, T-55 |
| Type | Torx Short Arm |
| Inch/Metric | Torx® |
| Weight | 0.7 LB |
| NSN Number | 5120-01-355-2060 |