Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Short Arm Hex Key

57002

Short Arm Hex Key
Item #102641881
  • 0.028" Key Size
  • Short Arm Hex Key
Short Arm Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.028" Key Size
  • Short Arm Hex Key
Inch/Metric Inch
Key Size .028 in
Type Short Arm
Weight 0.0 LB
NSN Number 5120-01-428-7989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison