- 5/32" Key Size
- Ball Plus™Screwdriver Long Length Hex Key
| Type | Ball Plus™Screwdriver Long Length |
| Inch/Metric | Inch |
| Key Size | 5/32 in |
| Weight | 0.11 LB |
| Type | Ball Plus™Screwdriver Long Length |
| Inch/Metric | Inch |
| Key Size | 5/32 in |
| Weight | 0.11 LB |