- 8 mm Key Size
- Ball Plus™Screwdriver Long Length Hex Key
| Inch/Metric | Metric |
| Type | Ball Plus™Screwdriver Long Length |
| Key Size | 8 mm |
| Weight | 2.2 LB |
| Inch/Metric | Metric |
| Type | Ball Plus™Screwdriver Long Length |
| Key Size | 8 mm |
| Weight | 2.2 LB |