- 10 mm Key Size
- Ball Plus™Screwdriver Long Length Hex Key
| Type | Ball Plus™Screwdriver Long Length |
| Inch/Metric | Metric |
| Key Size | 10 mm |
| Weight | 0.6 LB |
| Type | Ball Plus™Screwdriver Long Length |
| Inch/Metric | Metric |
| Key Size | 10 mm |
| Weight | 0.6 LB |