- 4 mm Key Size
- Cushion-Grip Hex Key
- 150 mm Length
| Inch/Metric | Metric |
| Key Size | 4 mm |
| Type | Cushion-Grip |
| Length | 150.000 mm |
| Weight | 0.1 LB |
| NSN Number | 5120-01-428-7940 |
| Inch/Metric | Metric |
| Key Size | 4 mm |
| Type | Cushion-Grip |
| Length | 150.000 mm |
| Weight | 0.1 LB |
| NSN Number | 5120-01-428-7940 |