Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Long Arm Hex Key

58202

Long Arm Hex Key
Item #102641899
  • 3/32" Key Size
  • Long Arm Hex Key
  • 12" Length
Long Arm Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/32" Key Size
  • Long Arm Hex Key
  • 12" Length
Type Long Arm
Inch/Metric Inch
Length 12 in
Key Size 3/32 in
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison