- 3/32" Key Size
- Loop Handle Hex Key
- 9" Length
| Key Size | 3/32 in |
| Length | 9 in |
| Inch/Metric | Inch |
| Type | Loop Handle |
| Weight | 0.03 LB |
| NSN Number | 5120-01-428-8085 |
| Key Size | 3/32 in |
| Length | 9 in |
| Inch/Metric | Inch |
| Type | Loop Handle |
| Weight | 0.03 LB |
| NSN Number | 5120-01-428-8085 |