- 1/8" Key Size
- Loop Handle Hex Key
- 9" Length
| Type | Loop Handle |
| Inch/Metric | Inch |
| Length | 9 in |
| Key Size | 1/8 in |
| Weight | 0.05 LB |
| NSN Number | 5120-01-355-1667 |
| Type | Loop Handle |
| Inch/Metric | Inch |
| Length | 9 in |
| Key Size | 1/8 in |
| Weight | 0.05 LB |
| NSN Number | 5120-01-355-1667 |