- 32 mm Opening
- 12 Points
- Black Oxide Finish
- 279.400 mm Length
- 45° Offset
| Finish | Black Oxide |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Head Width | 52.3 mm |
| Head Thickness | 20.6 mm |
| Inch/Metric | Metric |
| Overall Length | 279.4 mm |
| Weight | 2.6 LB |
| EAN or UPC | 781412590326 |

