- 36 mm Opening
- 12 Points
- Black Oxide Finish
- 298.400 mm Length
- 45° Offset
| Overall Length | 298.4 mm |
| Wrench Type | 45° Offset |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Head Width | 55.5 mm |
| Head Thickness | 25.4 mm |
| No. of Points | 12 |
| Weight | 3.42 LB |
| EAN or UPC | 781412590364 |

