- 41 mm Opening
- 12 Points
- Black Oxide Finish
- 304.800 mm Length
- 45° Offset
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Head Thickness | 26.9 mm |
| Finish | Black Oxide |
| Overall Length | 304.8 mm |
| Head Width | 65.9 mm |
| Weight | 4.4 LB |
| EAN or UPC | 781412590418 |

