- 50 mm Opening
- 12 Points
- Black Oxide Finish
- 336.500 mm Length
- 45° Offset
| Inch/Metric | Metric |
| Wrench Type | 45° Offset |
| Finish | Black Oxide |
| Overall Length | 336.5 mm |
| Head Width | 79.4 mm |
| No. of Points | 12 |
| Head Thickness | 31.7 mm |
| Weight | 6.3 LB |
| EAN or UPC | 781412590500 |

