- 65 mm Opening
- 12 Points
- Black Oxide Finish
- 374.600 mm Length
- 45° Offset
| Head Width | 98.4 mm |
| Inch/Metric | Metric |
| Head Thickness | 38.1 mm |
| No. of Points | 12 |
| Finish | Black Oxide |
| Wrench Type | 45° Offset |
| Overall Length | 374.6 mm |
| Weight | 9.04 LB |
| EAN or UPC | 781412590654 |

