- 75 mm Opening
- 12 Points
- Black Oxide Finish
- 406.400 mm Length
- 45° Offset
| Head Thickness | 47.6 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Head Width | 112.7 mm |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Overall Length | 406.4 mm |
| Weight | 11.95 LB |
| EAN or UPC | 781412590753 |

