- 32 mm Opening
- 12 Points
- Black Oxide Finish
- 177.800 mm Length
- Straight Pattern
| Finish | Black Oxide |
| Head Thickness | 20.6 mm |
| Head Width | 52.4 mm |
| No. of Points | 12 |
| Overall Length | 177.8 mm |
| Inch/Metric | Metric |
| Wrench Type | Straight Pattern |
| Weight | 1.24 LB |
| EAN or UPC | 781412593327 |

