- 46 mm Opening
- 12 Points
- Black Oxide Finish
- 254.400 mm Length
- Straight Pattern
| Inch/Metric | Metric |
| Overall Length | 254.4 mm |
| Head Width | 74.6 mm |
| Head Thickness | 31.7 mm |
| No. of Points | 12 |
| Finish | Black Oxide |
| Wrench Type | Straight Pattern |
| Weight | 3.86 LB |
| EAN or UPC | 781412593464 |

