- 50 mm Opening
- 12 Points
- Black Oxide Finish
- 279.400 mm Length
- Straight Pattern
| No. of Points | 12 |
| Finish | Black Oxide |
| Wrench Type | Straight Pattern |
| Head Thickness | 34.9 mm |
| Head Width | 84.1 mm |
| Inch/Metric | Metric |
| Overall Length | 279.4 mm |
| Weight | 5.0 LB |
| EAN or UPC | 781412593501 |

