- 55 mm Opening
- 12 Points
- Black Oxide Finish
- 304.800 mm Length
- Straight Pattern
| Finish | Black Oxide |
| Head Thickness | 36.5 mm |
| Inch/Metric | Metric |
| Head Width | 93.6 mm |
| Wrench Type | Straight Pattern |
| Overall Length | 304.8 mm |
| No. of Points | 12 |
| Weight | 7.02 LB |
| EAN or UPC | 781412593556 |

