- 60 mm Opening
- 12 Points
- Black Oxide Finish
- 342.900 mm Length
- Straight Pattern
| Overall Length | 342.9 mm |
| Finish | Black Oxide |
| Head Width | 96.8 mm |
| Head Thickness | 41.3 mm |
| Wrench Type | Straight Pattern |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 8.64 LB |
| EAN or UPC | 781412593600 |

