Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ball Plus™ Individual Long Arm Hex Key

59101

Ball Plus™ Individual Long Arm Hex Key
Item #102634427
  • 1.27 mm Key Size
  • Ball Plus™ Long Arm Hex Key
Ball Plus™ Individual Long Arm Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.27 mm Key Size
  • Ball Plus™ Long Arm Hex Key
Key Size 1.27 mm
Inch/Metric Metric
Type Ball Plus™
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison