- 1/4" Drive
- 9 1/2" Length
- 30-200 in lb Torque Range
- 1 in/lb Torque Increment
features
- Enclosed head design seals out dirt and contaminants
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Made in the USA
compliances
- 0
| Length | 9 1/2 in |
| Torque Increment | 1 in lb |
| Torque Range | 30 to 200 in lb |
| Drive Size | 1/4 in |
| Weight | 1.375 LB |
| EAN or UPC | 781412640328 |
| NSN Number | 5120-01-374-1928 |

