- 3/8" Drive
- 9 1/2" Length
- 50-250 in lb Torque Range
- 1 in/lb Torque Increment
features
- Enclosed head design seals out dirt and contaminants
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Made in the USA
compliances
- 0
| Torque Range | 50 to 250 in lb |
| Torque Increment | 1 in lb |
| Drive Size | 3/8 in |
| Length | 9 1/2 in |
| Weight | 0.76 LB |
| EAN or UPC | 781412640410 |
| NSN Number | 5120-01-374-1930 |

