- 3/8" Drive
- 17.100" Length
- 100-1000 in lb Torque Range
- 5 in/lb Torque Increment
features
- Enclosed head design seals out dirt and contaminants
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Made in the USA
compliances
- 0
| Torque Increment | 5 in lb |
| Length | 17.100 in |
| Torque Range | 100 to 1,000 in lb |
| Drive Size | 3/8 in |
| Weight | 2.05 LB |
| EAN or UPC | 781412640427 |
| NSN Number | 5120-00-294-9505, 5120-01-374-1932 |

