- 3/8" Drive
- 17.100" Length
- 10-100 ft lb Torque Range
- 0.5 ft/lb Torque Increment
features
- Enclosed head design seals out dirt and contaminants
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Made in the USA
compliances
- 0
| Drive Size | 3/8 in |
| Length | 17.100 in |
| Torque Range | 10 to 100 ft lb |
| Torque Increment | 0.5 ft lb |
| Weight | 3.335 LB |
| EAN or UPC | 781412640465 |
| NSN Number | 5120-01-374-1934 |

