- 3/8" Drive
- 17.100" Length
- 10-100 Nm Torque Range
- 1 Nm Torque Increment
features
- Rubber seal between ratchet head and tube
- Detent-style locking collar
- Lightly knurled and grooved handles
- Made in USA
- Provides precise torque application
- Enclosed head
- Seals out contaminants
- Torque wrap design
- 10° ratcheting angle
- Innovative linear ball bearing mechanism
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Drive Size | 3/8 in |
| Length | 17.100 in |
| Torque Increment | 1 Nm |
| Torque Range | 10 to 100 Nm |
| Weight | 2.05 LB |
| EAN or UPC | 781412640496 |

