- 1/2" Drive
- 20 1/2" Length
- 240-1800 in lb Torque Range
- 12 in/lb Torque Increment
features
- Provides precise torque application
- Enclosed head
- Seals out contaminants
- Torque wrap design
- 10° ratcheting angle
- Innovative linear ball bearing mechanism
- Rubber seal between ratchet head and tube
- Detent-style locking collar
- Lightly knurled and grooved handles
- Made in USA
compliances
- 0
caution
- Keep the cutting edge of a chisel directed away
| Drive Size | 1/2 in |
| Torque Increment | 12 in lb |
| Torque Range | 240 to 1,800 in lb |
| Length | 20 1/2 in |
| Weight | 2.45 LB |
| EAN or UPC | 781412640816 |
| NSN Number | 5120-00-904-1024, 5120-00-960-0883 |

