- 1/2" Drive
- 17.100" Length
- 10-100 ft lb Torque Range
- 0.5 ft/lb Torque Increment
features
- Provides precise torque application
- Enclosed head
- Seals out contaminants
- Torque wrap design
- 10° ratcheting angle
- Innovative linear ball bearing mechanism
- Rubber seal between ratchet head and tube
- Detent-style locking collar
- Lightly knurled and grooved handles
- Made in USA
compliances
- 0
caution
- Never use on cheater bars
| Length | 17.100 in |
| Torque Range | 10 to 100 ft lb |
| Torque Increment | 0.5 ft lb |
| Drive Size | 1/2 in |
| Weight | 2.05 LB |
| EAN or UPC | 781412640847 |

