- 1/2" Drive
- 20 1/2" Length
- 10-150 ft lb Torque Range
- 1 ft/lb Torque Increment
features
- Enclosed head design seals out dirt and contaminants
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Made in the USA
compliances
- 0
| Torque Increment | 1 ft lb |
| Torque Range | 10 to 150 ft lb |
| Length | 20 1/2 in |
| Drive Size | 1/2 in |
| Weight | 2.45 LB |
| EAN or UPC | 781412640854 |
| NSN Number | 5120-00-542-3055, 5120-01-374-1936 |

