- 1/2" Drive
- 24" Length
- 40-340 Nm Torque Range
- 2 Nm Torque Increment
features
- Provides precise torque application
- Enclosed head
- Seals out contaminants
- Torque wrap design
- 10° ratcheting angle
- Innovative linear ball bearing mechanism
- Rubber seal between ratchet head and tube
- Detent-style locking collar
- Lightly knurled and grooved handles
- Made in USA
compliances
- 0
caution
- Wear safety goggles
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
| Drive Size | 1/2 in |
| Torque Range | 40 to 340 Nm |
| Torque Increment | 2 Nm |
| Length | 24 in |
| Weight | 2.45 LB |
| EAN or UPC | 781412640892 |

