- 3/4" Drive
- 33" Length
- 50-400 ft lb Torque Range
- 2.5 ft/lb Torque Increment
features
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Enclosed head design seals out dirt and contaminants
- Made in the USA
compliances
- 0
| Length | 33 in |
| Torque Increment | 2.5 ft lb |
| Drive Size | 3/4 in |
| Torque Range | 50 to 400 ft lb |
| Weight | 9.62 LB |
| EAN or UPC | 781412640946 |

