- 3/4" Drive
- 40 1/2" Length
- 100-600 ft lb Torque Range
- 2.5 ft/lb Torque Increment
features
- Enclosed head design seals out dirt and contaminants
- Innovative linear ball bearing mechanism ensures superior accuracy and repeatability by eliminating friction between spring and case
- Made in the USA
compliances
- 0
| Drive Size | 3/4 in |
| Length | 40 1/2 in |
| Torque Increment | 2.5 ft lb |
| Torque Range | 100 to 600 ft lb |
| Weight | 11.2 LB |
| EAN or UPC | 781412640953 |
| NSN Number | 5120-01-374-1939 |

