- 3/4" Drive
- 40 1/2" Length
- 150-800 Nm Torque Range
- 2.5 Nm Torque Increment
features
- Provides precise torque application
- Enclosed head
- Seals out contaminants
- Torque wrap design
- 10° ratcheting angle
- Innovative linear ball bearing mechanism
- Rubber seal between ratchet head and tube
- Detent-style locking collar
- Lightly knurled and grooved handles
- Made in USA
compliances
- 0
caution
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Drive Size | 3/4 in |
| Torque Increment | 2.5 Nm |
| Torque Range | 150 to 800 Nm |
| Length | 40 1/2 in |
| Weight | 10.72 LB |
| EAN or UPC | 781412640991 |

