- 1/4" Drive
- 10.900" Length
- 5-75 Nm Torque Range
- 0.5 Nm Torque Increment
features
- Reduces tendency to tilt wrench handle resulting in greater torque accuracy
- Eliminates the need for torque adapters and deep sockets
| Drive Size | 1/4 in |
| Length | 10.900 in |
| Torque Increment | 0.5 Nm |
| Torque Range | 5 to 75 Nm |
| Weight | 1.3 LB |

