- 1/4" Drive
- 10.900" Length
- 30-200 in lb Torque Range
- 1 in/lb Torque Increment
features
- Reduces tendency to tilt wrench handle resulting in greater torque accuracy
- Eliminates the need for torque adapters and deep sockets
| Torque Increment | 1 in lb |
| Drive Size | 1/4 in |
| Length | 10.900 in |
| Torque Range | 30 to 200 in lb |
| Weight | 0.77 LB |

