- 3/8" Drive
- 17.900" Length
- 5-75 Nm Torque Range
- 0.5 Nm Torque Increment
features
- Reduces tendency to tilt wrench handle resulting in greater torque accuracy
- Eliminates the need for torque adapters and deep sockets
| Drive Size | 3/8 in |
| Torque Increment | 0.5 Nm |
| Length | 17.900 in |
| Torque Range | 5 to 75 Nm |
| Weight | 3.1 LB |

