- Micrometer Adjustable Torque Wrench, Flex Head Ratcheting
- 3/8" Drive Size
- 5 ft lb - 75 ft lb Primary Range
- 0.5 ft lb Increment
features
- Emits an audible click and an impulse when torque setting has been reached
- When pressure is relieved, tool resets automatically
- Ball bearing signal mechanism assures repeatability and accuracy, and eliminates speed sensitivity errors
- Tools are calibrated in the right hand direction only, accuracy is +/- 3% between 20% and 100% of the range, and a factory calibration tape is supplied with each wrench (left hand calibration is available on special order)
- Recalibration is done externally, so there's no need to disassemble the wrench
- Newly designed tear drop ratchet heads are compact, stronger and extremely durable
- O-ring seal below ratchet head keeps lubrication in, and dirt and other contaminants out
- Scale graduations, in both SAE and NM, are clearly stamped onto spring tube and thimble and setting remains visible at all times
- Detent style locking collar prevents accidental change of torque setting
- New anodized aluminum handles are lightly knurled and grooved to provide a comfortable, non-slip gripping surface handles are finished in "Armstrong Blue"
- Chrome-plated hardened steel body for strength and durability
- Lightly knurled and grooved handle provides a comfortable nonslip grip
- Manufactured to rigid specifications ensures each torque wrench is of unequaled strength, durability and accuracy
- 10° ratcheting angle permits use in confined areas
- Made in the USA
- Complies with both American Standard ANSI/ASME B107.14M and International Standard ISO 6789
| Head Length | 2 3/4 in |
| Certified | No |
| Increment Newtons | 0.7 N-m |
| Length | 19 in |
| Increment | 0.5 ft lb |
| Primary Range [Max] | 75 ft lb |
| Head Width | 1 1/2 in |
| Secondary Range [Min] | 10.1 N-m |
| Head Thickness | 0.563 in |
| Secondary Range [Max] | 105.1 N-m |
| Drive Size | 3/8 in |
| Primary Range [Min] | 5 ft lb |
| Weight | 2.95 LB |
| EAN or UPC | 781412641462 |

