- 25 - 250 ft/lb
- 22.5" Long
- 1/2" Drive Eliminator Style Adjustable Torque Wrench
| Increment | 1 ft lb |
| Head Thickness | 0.78 in |
| Length | 22 1/2 in |
| Secondary Range [Min] | 43 N-m |
| Head Width | 1.7 in |
| Drive Size | 1/2 in |
| Head Length | 2.3 in |
| Increment Newtons | 1.4 N-m |
| Primary Range [Max] | 250 ft lb |
| Secondary Range [Max] | 348 N-m |
| Primary Range [Min] | 25 ft lb |
| Weight | 4.2 LB |

