- 30-200 In/Lb Torque Settings
- 9 1/2" Long
- 1/4" Drive
- Pre-Set Torque Wrench
applications
- Designed for repetitive use in production applications where inadvertent changes to the wrench setting are to be avoided
features
- Rubber grip provides adds comfort in repetitive situations
| Primary Range [Max] | 200 in lb |
| Head Width | 1.063 in |
| Secondary Range [Min] | 4 N-m |
| Head Length | 1.672 in |
| Secondary Range [Max] | 25 N-m |
| Primary Range [Min] | 30 in lb |
| Drive Size | 1/4 in |
| Head Thickness | 0.813 in |
| Length | 9 1/2 in |
| Weight | 0.55 LB |
| EAN or UPC | 781412642124 |

