- 10 ft/lb - 100 ft/lb Torque Settings
- 17.1" Long
- 3/8" Drive
- Pre-Set Torque Wrench
applications
- Designed for repetitive use in production applications where inadvertent changes to the wrench setting are to be avoided
features
- Rubber grip provides adds comfort in repetitive situations
| Primary Range [Max] | 100 ft lb |
| Secondary Range [Max] | 139 N-m |
| Primary Range [Min] | 10 ft lb |
| Head Length | 2 1/8 in |
| Drive Size | 3/8 in |
| Head Thickness | 1.063 in |
| Increment | N/A |
| Secondary Range [Min] | 17 N-m |
| Head Width | 1 1/2 in |
| Length | 17.100 in |
| Increment Newtons | N/A |
| Weight | 2.05 LB |
| EAN or UPC | 781412642261 |

