- 25 ft/lb - 250 ft/lb Torque Settings
- 20.5" Long
- 1/2" Drive
- Pre-Set Torque Wrench
applications
- Designed for repetitive use in production applications where inadvertent changes to the wrench setting are to be avoided
features
- Rubber grip provides adds comfort in repetitive situations
| Drive Size | 1/2 in |
| Increment | N/A |
| Length | 20 1/2 in |
| Increment Newtons | N/A |
| Head Thickness | 1.438 in |
| Head Width | 1 3/4 in |
| Primary Range [Min] | 25 ft lb |
| Secondary Range [Max] | 348 N-m |
| Primary Range [Max] | 250 ft lb |
| Head Length | 3 1/8 in |
| Secondary Range [Min] | 43 N-m |
| Weight | 2.45 LB |
| EAN or UPC | 781412642360 |

