- 2 1/4"High
- 11" Long
- 2 1/4" Wide
- Plastic Tool Case
| Material | Plastic |
| Drawer Sizes | 0 |
| Width | 2 1/4 in |
| Length | 11 in |
| No. of Drawers | 0 |
| Height | 2 1/4 in |
| Weight | 0.615 LB |
| Material | Plastic |
| Drawer Sizes | 0 |
| Width | 2 1/4 in |
| Length | 11 in |
| No. of Drawers | 0 |
| Height | 2 1/4 in |
| Weight | 0.615 LB |