- 2 1/4"High
- 18.5" Long
- 2 3/4" Wide
- Plastic Tool Case
| Material | Plastic |
| Length | 18 1/2 in |
| Width | 2 3/4 in |
| Drawer Sizes | 0 |
| No. of Drawers | 0 |
| Height | 2 1/4 in |
| Weight | 0.905 LB |
| EAN or UPC | 781412642957 |
| Material | Plastic |
| Length | 18 1/2 in |
| Width | 2 3/4 in |
| Drawer Sizes | 0 |
| No. of Drawers | 0 |
| Height | 2 1/4 in |
| Weight | 0.905 LB |
| EAN or UPC | 781412642957 |