- 0 - 75 in/lbs
- 10" Long
- Dial Torque Wrench
| Increment | 1 in lb |
| Primary Range [Max] | 75 in lb |
| Length | 10 in |
| Secondary Range [Min] | 0 N-m |
| Secondary Range [Max] | 9 N-m |
| Drive Size | 1/4 in |
| Increment Newtons | 0.2 N-m |
| Weight | 2.12 LB |
| EAN or UPC | 781412643022 |
| NSN Number | 5120-00-585-8434, 5120-01-146-2652 |

