- 0 - 250 in/lbs
- 10" Long
- Dial Torque Wrench
| Secondary Range [Max] | 30 N-m |
| Drive Size | 3/8 in |
| Increment | 5 in lb |
| Primary Range [Max] | 250 in lb |
| Increment Newtons | 0.5 N-m |
| Secondary Range [Min] | 0 N-m |
| Length | 10 in |
| Weight | 1.75 LB |
| EAN or UPC | 781412643527 |
| NSN Number | 5120-00-230-6380 |

