- 0 - 600 in/lbs
- 14.9" Long
- Dial Torque Wrench
| Secondary Range [Max] | 70 N-m |
| Increment Newtons | 2 N-m |
| Increment | 50 in lb |
| Primary Range [Max] | 600 in lb |
| Drive Size | 3/8 in |
| Secondary Range [Min] | 0 N-m |
| Length | 14.900 in |
| Weight | 2.0 LB |
| EAN or UPC | 781412643558 |
| NSN Number | 5120-00-288-8865, 5120-01-368-1924 |

